RedHat® Series 8221 Normally Closed 2 Way 24VAC Solenoid Valve 3/4

Part #A8221G524VA  |  Item #1362451  |  Manufacturer Part #8221G524

Call for Pricing

Valve Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CSA Certified: Yes

Collection: RedHat® Series 8221

End Connection 1: NPT

End Connections: NPT

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

Material: Brass

Maximum Pressure: 150 psi

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 2-way

Valve Disc Material: Nitrile

Valve Size: 3/4 in

Valve Type: Solenoid Valve

Volts: 24V