1/4 in. 100 psi 120V Solenoid Valve
RedHat® Series 8320 1/4 in. 100 psi 120V Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- RedHat® Series 8320
- Height:
- 3-37/50 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 100 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V