110/120V Solenoid Valve 150 psi 4-3/50 in. Brass
RedHat® Series 8344 110/120V Solenoid Valve 150 psi 4-3/50 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Piston-operated poppet design provides high flow
- For use with air or water
- Sturdy, robust construction
- Dual solenoid can be shifted with a momentary signal and remain in position even if electrical power is lost
- Mountable in any position
- Single or dual solenoid constructions
- Wide range of sizes and flow rates
Documents
Specifications
- Application:
- Air, Water
- Collection:
- RedHat® Series 8344
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-3/50 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 32 to 125 Deg F (0 to 52 Deg C)
- Temperature Rating:
- 180
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 4-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V