120V Solenoid Valve 125 psi 6-3/5 in. Brass
Series 8342 120V Solenoid Valve 125 psi 6-3/5 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical detent on dual solenoids holds last position, even after loss of electric power, pneumatics, or pressure
- No minimum operating pressure differential required to shift valve
- Dual-solenoid operation: Solenoid may be energized momentarily (1/10 second) or continuously
- Available in direct mount constructions
- Mountable in any position
- Optional flow control regulates cylinder speed independently in either direction
Documents
Specifications
- Collection:
- Series 8342
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-3/5 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 125 psi
- UL Listed:
- Yes
- Valve Type:
- Solenoid Valve
- Volts:
- 120V