1/2 in. FNPT 316L Stainless Steel Diaphragm Seal
200 Series 1/2 in. FNPT 316L Stainless Steel Diaphragm Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 1/4" and 1/2" FNPT connection
- Threaded seal
- Diaphragm seal requires purchase of pressure gauge
- Seal type is Welded or bonded diaphragm
- Call us for assistance or other options.
- Glycerin Transfer Filled
- 316 Stainless Steel
Specifications
- Collection:
- 200 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Product Type:
- Diaphragm Seal
- UL Listed:
- No