23-3/8 in. 2.83 cf Front Load Washer in White
23-3/8 in. 2.83 cf Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-9/16 in
- Energy Star Compliant:
- No
- Height:
- 33-7/16 in
- Interior Light:
- No
- UL Listed:
- No
- Width:
- 23-3/8 in