3 Ton - PSC - Air Handler
ABW Series 3 Ton - PSC - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- BTU:
- 36000
- Blower Type:
- PSC
- Collection:
- ABW Series
- Depth:
- 18-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 44-1/2 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Wall Mount
- MBH:
- 36
- Max CFM:
- 1210 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 22 in