3.5 - 5 Ton - Copper - Coil
CM Series 3.5 - 5 Ton - Copper - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- Collection:
- CM Series
- Depth:
- 19-1/2 in
- Height:
- 19-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Copper
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 - 5 Ton
- Width:
- 19-1/2 in