3 Ton - Upflow/Downflow - Aluminum and Copper - Cased - Coil - 17.5" W
Dx-Treme CC Series 3 Ton - Upflow/Downflow - Aluminum and Copper - Cased - Coil - 17.5" W
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Coil Type:
- Cased
- Collection:
- Dx-Treme CC Series
- Configuration:
- Upflow, Downflow
- Depth:
- 21-1/2 in
- ETL Listed:
- Yes
- Height:
- 24 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper, Galvanized, Plastic
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Width:
- 17-1/2 in