12 in. Mechanical Joint 6 in

You last purchased this on
 
Assured Flow Sales

12 in. Mechanical Joint 6 in

This product requires certification to purchase.
You last purchased this on
 
Assured Flow Sales

12 in. Mechanical Joint 6 in

  • Fast #
  • Part #AMJU12
  • Item #1906781
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overall size 6 in x 12 in
  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
12 in
Length:
30 in
Material:
Ductile Iron
Pressure - Maximum:
350 psi