4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #A05102504
  • Item #3317170
  • Manufacturer Part #05102504
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Air tight - energy efficient
  • Smooth inner core - low friction loss/low operating cost
  • Flexible and Maintains Shape - easily handled and installed
  • Encapsulated wire helix - no unraveling when cut to length
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Diameter - Inside 1:
4 in
Insulated:
No
Length:
25 ft
Material:
Aluminum, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round