8 in. x 25 ft. Grey R8 Flexible Air Duct
8 in. x 25 ft. Grey R8 Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Encapsulated wire helix - no unraveling when cut to length/quick installation
- Smooth inner core - low friction loss/low operating cost
- Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
- Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round