11 oz. Spray Weld Primer Cleaner in Clear
11 oz. Spray Weld Primer Cleaner in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use through 6" schedule 80
- Special valve sprays in any angle
- Size: 11 oz
- Certified by IAPMO to meet or exceed ANSI/NSF-61 and ASTM D-2564
- Complies with SCAQMD - 1168 VOC
- High-yielding commercial grade, heavy bodied low VOC solvent cement and primer
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 11 oz
- Type:
- ATL7328