8-1/2 in. True Stake Wall Positioning Tool
8-1/2 in. True Stake Wall Positioning Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hammer-resistant top and spade tip design
- Use to indicate seven different wall widths from 3" to 8"
- Two per set
- Heavy duty galvanized steel construction
Specifications
- Coating:
- Galvanized
- Length:
- 20 in
- Material:
- Steel
- Width:
- 8-1/2 in