L Size Nitrile Lightning Gloves in Black

You last purchased this on
 
Atlantic Safety Products Inc

L Size Nitrile Lightning Gloves in Black

This product requires certification to purchase.
You last purchased this on
 
Atlantic Safety Products Inc

L Size Nitrile Lightning Gloves in Black

  • Fast #
  • Part #ABLL
  • Item #7397380
  • Manufacturer Part #BL-L
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
L
Material:
Rubber
Material Type:
Nitrile
Reusable:
No