10 in. CL52 Tyton Joint Ductile Iron Pipe

Part #DI52TJP10  |  Item #1917571  |  Manufacturer Part #11010521111

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DI52TJP10 | Item #1917571 | Mfr. Part #11010521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI52TJP12 | Item #1914350 | Mfr. Part #11210521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DI52TJP14 | Item #1803792 | Mfr. Part #11410521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI52TJP16 | Item #7164066

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DI52TJP18 | Item #1914351 | Mfr. Part #11810521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DI52TJP20 | Item #1866954 | Mfr. Part #12010521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DI52TJP24 | Item #1803796 | Mfr. Part #12410521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DI52TJPM | Item #1914354

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI52TJPP | Item #1914355 | Mfr. Part #10410521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI52TJPU | Item #1914356 | Mfr. Part #10610521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI52TJPX | Item #1914357 | Mfr. Part #10810521111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint

Documents

Specifications

ANSI Specifications: [ANSI A21.15, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-746

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600]

Application: [Water, Liquid, Gravity System]

Ductile Iron Class: CL52

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 10 in

Pressure Class: 250#

Thickness: 0.35 in

UL Listed: Yes