10 in. Tyton Joint Ductile Iron Pipe

Part #DI54ZNTJP10  |  Item #7103791  |  Manufacturer Part #101001054021161

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DI54ZNTJP10 | Item #7103791 | Mfr. Part #101001054021161

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI54ZNTJP16 | Item #7103792 | Mfr. Part #101601054021161

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI54ZNTJPU | Item #7103799 | Mfr. Part #100601054021161

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI54ZNTJPX | Item #7103800 | Mfr. Part #100801054021161

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint

Documents

Specifications

ANSI Specifications: [ANSI A21.4, ANSI 21.15, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-746

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600, AWWA C-104]

Application: [Water, Liquid, Gravity System]

Coating: Zinc

Ductile Iron Class: CL54

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 10 in

Thickness: 0.41 in

UL Listed: Yes