8 in. CL54 Ductile Iron Pipe

Part #DI54TRFLEXX  |  Item #7005337  |  Manufacturer Part #100813554021011

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 16 in

    Part #DI54TRFLEX16 | Item #7005307 | Mfr. Part #101613554021011

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI54TRFLEXX | Item #7005337 | Mfr. Part #100813554021011

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Proven as a versatile and easy-to-use item, this joint is flexible, sure, and water tight
  • Utilizes the Tyton® joint gasket for a watertight seal along with a factory adapted spigot and extended bell casting to provide positive and permanent joint restraint

Specifications

ANSI Specifications: [ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151]

Application: Horizontal Directional Drilling

Ductile Iron Class: CL54

Ductile Iron Pipe Type: Ductile Iron TR FLEX Restrained Joint Pipe

End Connection 1: Restraint Joint

End Connection 2: Restraint Joint

End Connections: Restraint Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 8 in

Pressure Class: 350 psi

Thickness: 0.39 in

UL Listed: Yes