3 gpm Water Purifier
Sanitron® 3 gpm Water Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented wiper mechanism for quartz sleeve cleaning
- Exclusive EASY-OFF™ Retainer Cap for effortless lamp change
- Used in commercial, municipal and industrial applications
- Ultraviolet water and wastewater disinfection
- 316SS electropolished and passivated chamber
- Flanged head easily disassembles if repairs are needed
- Sight port for viewing germicidal UV lamp operation
Specifications
- Application:
- Filtration
- Collection:
- Sanitron®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 3 gpm
- Height:
- 8-3/16 in
- Length:
- 17-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Volts:
- 120V
- Width:
- 4-5/16 in