120V Ultraviolet Monitor for Atlantic UL Traviolet Ultraviolet Mightypure A254901 and Sanitron AS50C, A250995 and AS5000C up to 20 gpm Water Purifiers
Guardian™ 120V Ultraviolet Monitor for Atlantic UL Traviolet Ultraviolet Mightypure A254901 and Sanitron AS50C, A250995 and AS5000C up to 20 gpm Water Purifiers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quartz sleeve gets dirty or the lamp intensity is reduced it provides a visual indication of the system effectiveness
- Monitors the intensity of germicidal ultraviolet energy
Specifications
- Brand Model Compatibility:
- Ultraviolet Mightypure® A254901 and Sanitron® AS50C, A250995 and AS5000C up to 20 gpm Water Purifiers
- CE Approved:
- No
- Collection:
- Guardian™
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Ultraviolet Monitor
- UL Listed:
- No
- Volts:
- 120V