5 Micron 20 in. Melt-Blown Filter Cartridge with ScaleArmor™
CPP SP BIG 5 Micron 20 in. Melt-Blown Filter Cartridge with ScaleArmor™
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 5 Micron Sediment Rating
- Scale Armor™ Technology
- 4-1/2x20"
- Rated for 1 yr. @ 15 Grains per Gallon (GPG)
- IAPMO Z601 Approved for reduction of scale
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Cartridge Type:
- Melt Blown Polypropylene Filter Cartridge
- Collection:
- CPP SP BIG
- Color Finish Name:
- White
- Contaminant Removal:
- Sediment
- Depth:
- 20 in
- Diameter:
- 4-1/2 in
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 40 gpm
- Height:
- 20 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Temperature Range:
- 39 to 176 Deg F