4-1/2 in. 1-ply Toilet Tissue in White
Green Heritage™ 4-1/2 in. 1-ply Toilet Tissue in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall embossed
- Individually wrapped
- Soft and absorbent
- Safe for all septic systems
Specifications
- Collection:
- Green Heritage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Paper
- Origin:
- Domestic
- Weight:
- 44 lb
- Width:
- 3-4/5 in