1-5/16 in. Round Knob in Polished Chrome
1-5/16 in. Round Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Length:
- 1-5/16 in
- Style:
- Crystal;Luxury;Traditional;Transitional