13 in. Ergo Pull in Polished Chrome
13 in. Ergo Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Handle Type:
- Pull
- Length:
- 13 in
- Style:
- Classic;Industrial;Traditional;Transitional
- Width:
- 7/8 in