18 in. Single Bath Towel Bar in Polished Chrome
18 in. Single Bath Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16 in
- Height:
- 15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 2-13/16 in