1-1/8 in. Round Knob in Polished Chrome
Bronte 1-1/8 in. Round Knob in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Classic, Traditional, Transitional
- Width:
- 1-1/8 in