Atlas Homewares

Bronte 6-1/4 in. Center Handle in Polished Chrome

Part #A352CH  |  Manufacturer Part #352-CH

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Bronte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-5/16 in

Handle Type: Pull

Length: 6-1/4 in

Width: 11/16 in