Conga 6-1/8 in. Pull in Matte Black

Part #A414BL  |  Item #7373297  |  Manufacturer Part #414-BL

$9.50 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Conga

Color Finish: Matte Black

Hardware Type: Pull

Length: 6-1/8 in

Material: Zinc

Type: A414BL

Width: 7/16 in