This product requires certification to purchase.

8-3/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black

Atlas Homewares

Oskar 8-3/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black

  • Fast #
  • Part #AA105BL
  • Item #7612688
  • Manufacturer Part #A105-BL
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Oskar 8-3/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black

  • Fast #
  • Part #AA105BL
  • Item #7612688
  • Manufacturer Part #A105-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
7/8 in
Length
8-3/8 in
Width
13/32 in
Characteristics & Features
Collection
Oskar
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc Alloy
Shape
Square
Style
Transitional
Warranty & Product Information
UPC
782808248562