3-13/16 in. Pull in Champagne
Sutton Place 3-13/16 in. Pull in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Name:
- Champagne
- Depth:
- 1 in
- Length:
- 3-13/16 in
- Style:
- Classic;Traditional;Transitional
- Width:
- 15/16 in