5 in. Bin Cup Pull in Champagne
Sutton Place 5 in. Bin Cup Pull in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne
- Depth:
- 13/16 in
- Handle Type:
- Pull
- Length:
- 5 in
- Material:
- Zinc
- Width:
- 1-1/2 in