3-3/4 in. Pull in Warm Brass
Tom Tom 3-3/4 in. Pull in Warm Brass
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Tom Tom
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1 in
- Diameter - Base:
- 5-5/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-1/2 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary;Modern
- Width:
- 1/2 in