22 x 54 x 7 in. Attic Tent

You last purchased this on
 
Attic Tent

22 x 54 x 7 in. Attic Tent

This product requires certification to purchase.
You last purchased this on
 
Attic Tent

22 x 54 x 7 in. Attic Tent

  • Fast #
  • Part #AAT1
  • Item #3877689
  • Manufacturer Part #AT-1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
54 in
Material:
Plastic
Material Type:
Polyurethane
Thickness:
7 in
Width:
22 in