55-1/10 x 24-2/5 in. Stateroom Bar in Black
55-1/10 x 24-2/5 in. Stateroom Bar in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-1/5 in
- Height:
- 55-1/10 in
- Width:
- 24-2/5 in