16-1/2 x 17-7/10 x 3-3/10 in. Sailboat Model in Honey
Madeira 16-1/2 x 17-7/10 x 3-3/10 in. Sailboat Model in Honey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Madeira
- Color Finish Category:
- Browns
- Color Finish Name:
- Honey
- Height:
- 16-1/2 in
- Length:
- 17-7/10 in
- Width:
- 3-3/10 in