1/4 in. MNPT 50 psi 316L Stainless Steel General Purpose Pressure Transmitter

Part #A5490071592  |  Item #7934635  |  Manufacturer Part #5490071592

Call for Pricing EACH

High Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series PT L1 .25% Accuracy
  • General Purpose Sensor with 4-20 mA output
  • High overpressure capability
  • Single piece stainless steel process fitting and sensor
  • End connection 1/4" MNPT

Specifications

AMP: 0.02

CE Approved: No

Cord Length: 5 ft

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 1000

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Smart Home Enabled: No

UL Listed: No

Volts: 10/36V