2 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.
2 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Cord Length:
- 6 ft
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Range (in):
- 4 in - 79 in
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No