1/4 in. MNPT 15 psi 316L Stainless Steel General Purpose Pressure Transmitter
1/4 in. MNPT 15 psi 316L Stainless Steel General Purpose Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General Purpose Sensor with 4-20 mA output
- High overpressure capability
- Series PT L1 .25% Accuracy
- End connection 1/4" MNPT
- Single piece stainless steel process fitting and sensor
Specifications
- AMP:
- 0.02
- CE Approved:
- No
- Cord Length:
- 5 ft
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 10/36V