PT-200 Series 1/4 in. MNPT 10000 psi Stainless Steel Pressure Transmitter

Part #A1229910017  |  Item #7934629  |  Manufacturer Part #1229910017

Call for Pricing EACH

High Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series PT-200 0.5% Industrial Pressure Transmitters are rugged
  • General purpose sensors that offer reliable and accurate measurements under harsh conditions.
  • The sensor fitting is machined from a solid piece of 17-4PH SS to provide stable operation when subjected to shock and vibration.
  • PT-200s also incorporate digital compensation and temperature correction for high accuracy and stability.
  • High overpressure capability
  • Single piece stainless steel process fitting and sensor
  • Choice of three common electrical connections

Specifications

AMP: 0.02

Application: General Purpose

CE Approved: No

Collection: PT-200 Series

Cord Length: 2 ft

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Low Pressure: 0

Material: Stainless Steel

NSF Certified: No

Smart Home Enabled: No

Temperature Range: 14 to 212 Deg F (-10 to 100 Deg C)

UL Listed: No

Volts: 9/32V