Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Awaken® Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K76465-G-2BZ
  • Item #7629201
  • Manufacturer Part #76465-G-2BZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Single Function Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2 in
Diameter:
9-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount, Ceiling Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain, Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
9-7/8 in