15 in. 3.35 cf Built-in and Freestanding Beverage Cooler in Black Stainless
This product has been replaced by
Manufacturer Part #ABR152BLSS
15 in. 3.35 cf Built-in and Freestanding Beverage Cooler in Black Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slim 15-inch width great for compact installations.
- Sleek Touch Control Panel allows the user to easily monitor or change temperature
- 86 Can Capacity gives plenty of room to store your large canned collection of beverages.
- Built-in or Freestanding Applications
- Adjustable Glass Shelves
- Temperature Range: 34F-50F
- Selectable Blue & White LEDs allow you to choose between a white or blue interior LED
- Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
- Field reversible Door
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 3.35 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Cord Length:
- 6 ft
- Depth:
- 25-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Handle Material:
- Stainless Steel
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- NEMA:
- NEMA 5-15P
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Plug Type:
- NEMA 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.35 cu ft
- Refrigerator Type:
- Beverage Centers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Weight:
- 82 lb
- Width:
- 14-15/16 in
- Zones:
- 1