23-7/16 in. 151 Bottles Wine Cooler in Stainless Steel/Black

Part #AAWC242TSZRH  |  Item #7856916  |  Manufacturer Part #AWC242TSZRH

$1,999.00 EACH

Color/Finish: Stainless Steel/Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for built-in or freestanding applications
  • 151-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
  • True key door lock secures your wine collection from unauthorized access.
  • Easily monitor and change the temperature with the sleek touch control panel.
  • Selectable interior LED lighting allow you to choose between a modern white or cool blue illuminated interior.
  • Single Zone Operation allowing you to chill either red and or white wine.

Specifications

ADA Compliant: No

AMP: 2.5

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 151 Bottles

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

Depth: 26-11/16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 69-7/16 in

Indoor Outdoor: Indoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

MA Approved: No

Maximum Temperature: 65

Minimum Temperature: 40

Number of Shelves: 14

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Wine Coolers

Temperature Range: 40 to 65 Deg F

UL Listed: UL 250

Volts: 115V

WaterSense Labeled: No

Watts: 220

Weight: 256

Width: 23-7/16 in