15 in. Built-in Wine Cooler with Reversible Hinge in Black with Stainless Steel
15 in. Built-in Wine Cooler with Reversible Hinge in Black with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Compact
- Temperature Range:
- Up to 65 Deg F
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 15 in