17 in. 1.7 cu. ft. Compact Refrigerator in Black
This product has been replaced by
Manufacturer Part #AR17T1B
17 in. 1.7 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.7 cu. ft. capacity
- Compressor-less technology
- 20.25" H x 17" W x 19" D
- Full range temperature control
- Slide out shelf
- Reversible swing
- Auto defrost
Specifications
- ADA Compliant:
- No
- Application:
- Tiny House
- Capacity:
- 3.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 19 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 20-1/4 in
- Installation Type:
- Freestanding
- NSF Certified:
- No
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 1.7 cu ft
- Refrigerator Type:
- Compact
- Volts:
- 110V
- Width:
- 17 in