2.6 cf 2-Cycle Electric Front Load Dryer in White
This product has been replaced by
Manufacturer Part #D110J2P-IS
2.6 cf 2-Cycle Electric Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 17-1/4 in
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Settings:
- 4
- Power Source:
- Electric
- Type:
- Front Load Dryer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-3/4 in