32 oz. Sealant
32 oz. Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-4889, ASTM D-3574
- CARB OTC LEED Compliant:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 32 oz
- Temperature Range:
- Up to 95 Deg F
- UL Listed:
- No