2-1/2 in. Single Seal Cartridge with Bushing Shaft
2-1/2 in. Single Seal Cartridge with Bushing Shaft
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 2-1/2 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- UL Listed:
- No