1296 ft. x 1/2 in. Roll Tape
GoldEnd® 1296 ft. x 1/2 in. Roll Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- Collection:
- GoldEnd®
- Length:
- 1296 ft
- Maximum Temperature:
- 500
- UL Listed:
- Yes
- Width:
- 1/2 in