1 gal Reflect Silver Coated

Part #H1440GAL  |  Item #4927130

Call for Pricing

Size:

1 gal
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A reflective hydrant saves valuable time and lives
  • Reflective paint can be brushed or sprayed on
  • Applied by spraying, brushing, stenciling or rolling
  • Also provides reflective marking for steel, aluminum, concrete and wood surfaces
  • Other colors are available with minimum order

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Product Type: Paint

Size: 1 gal