Citterio 1-Hole Deckmount Pot Filler Faucet with Double Lever Handle in Polished Chrome

Part #AX39838001  |  Item #4491379  |  Manufacturer Part #39838001

$823.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Swivel range 360°
  • Aerated spray
  • Flow: 2.5 gpm
  • 90° ceramic valves
  • 1/2" NPT

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 21-1/2 in

Spout Reach: 13-7/8 in

Spout Swivel: 360°

Spout Type: Swing

Trim Only: No